missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, adjustable arms, chrome adjustable foot ring & self-braking casters. Properly grounded for static sensitive applications.

$3056.00 - $3056.00

Specifications

Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Autoclavable Not Autoclavable
Back Style Standard
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-800-103
View Documents
Fisherbrand™
NECR27FAAB
Blue
Each for $3,056.00
Only null left
 
Description

Description

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
Class 100/ISO Class 5
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Medium Bench Height
44 lb.
Yes
Yes
No
Vinyl
21.5 to 29 in.
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
ESD Upholstery
Yes
Yes
Yes
Cleanroom ESD Chair
Medium Bench Height
Videos
SDS
Documents

Documents