missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl

Catalog No. 14360661
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360661 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360661 Supplier Fisherbrand™ Supplier No. NECR32FBLK
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Foot Type Electrostatic Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Black
Includes Round tube chrome foot ring with internal lock
Adjustable (Height) 26.25 to 36 in.
Adjustable Yes
Back Style Standard
Base Material Polished Cast Aluminum
Footrest Yes
Certifications/Compliance Class 100/ISO Class 5
With Casters Yes
With Tilt No
Load Bearing Capacity (Metric) 136 kg
With Armrest No
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Seat Material ESD Upholstery
Seating Height High Bench Height
Weight (English) 36 lb.
Material Vinyl
Seating Type High Bench Height
Show More Show Less