missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Desk Height with ESD Casters in ESD Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, and self-braking casters. Properly grounded for static sensitive applications.
$1682.27 - $1682.27
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 19 to 24 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-638
|
Fisherbrand™
NECR21BLK |
Black |
Each for $1,682.27
|
|
|||||
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating materials for proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
| Yes | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| ESD Upholstery | |
| No | |
| Yes | |
| Yes | |
| Cleanroom ESD Chair | |
| Desk Height |
| 19 to 24 in. | |
| Standard | |
| Class 100/ISO Class 5 | |
| 300 lb. | |
| Desk Height | |
| 31 lb. | |
| Yes | |
| No | |
| No | |
| Vinyl |