missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360533
Change view
Click to view available options
Color:
Black
Dark Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360533 Dark Blue
14360531 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360533 Supplier Fisherbrand™ Supplier No. NCR27FNAVT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room components, foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Footrest Yes
With Casters Yes
With Armrest No
Weight (English) 35 lb.
Seating Height Medium Bench Height
Includes Round tube chrome foot ring with internal lock
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (English) 300 lb.
Certifications/Compliance Class 100/ISO Class 5
Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Base Material Polished Cast Aluminum
Back Style Standard
With Tilt Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Dark Blue
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less