missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Seat Tilt, Adj Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360536
Change view
Click to view available options
Color:
Black
Dark Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360536 Black
14360535 Gray
14360538 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360536 Supplier Fisherbrand™ Supplier No. NCR27FBLKAAT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Casters Yes
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Seating Height Medium Bench Height
With Armrest Yes
With Tilt Yes
With Backrest Yes
Footrest Yes
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 45 lb.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Black
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less