missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Foot Ring, and Casters in Grade B Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.

$1741.63 - $1741.63

Specifications

Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Autoclavable Not Autoclavable
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-348
View Documents Promotion Details
Fisherbrand™
NCR27MBFBLKT
Black
Each for $1,741.63
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
No
Yes
Yes
Cleanroom Chair
Medium Bench Height
21.5 to 29 in.
Standard
Class 100/ISO Class 5
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
36 lb.
Yes
Yes
Yes
Vinyl
Videos
SDS
Documents

Documents