missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Medium Back, Adj Arms, Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14000369
Change view
Click to view available options
Color:
Blue
Dark Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000369 Dark Blue
14000337 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14000369 Supplier Fisherbrand™ Supplier No. NCR27MBFNAVAA
Only null left

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
Color Dark Blue
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Footrest Size (English) 20 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Casters Yes
Footrest Yes
Weight (English) 45 lb.
With Backrest Yes
With Tilt No
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less