missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room components, foot ring, arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

$1737.80 - $1737.80

Specifications

Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Autoclavable Not Autoclavable
Back Style Standard
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-524
View Documents
Fisherbrand™
NCR27FBAA
Blue
Each for $1,737.80
Only null left
 
Description

Description

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
Class 100/ISO Class 5
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
Yes
Yes
Yes
Cleanroom Chair
Medium Bench Height
21.5 to 29 in.
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
44 lb.
Yes
Yes
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'