missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360573
Change view
Click to view available options
Color:
Black
Blue
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360573 Dark Blue
14360571 Black
14360569 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360573 Supplier Fisherbrand™ Supplier No. NCR32FNAVT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room components, foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Weight (English) 37 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height High Bench Height
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Adjustable (Height) 26.25 to 36 in.
Adjustable Yes
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
With Tilt Yes
Color Dark Blue
Footrest Yes
With Armrest No
Material Vinyl
Seating Type High Bench Height
Show More Show Less