missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making them ideal for clean room environments.

$1670.10 - $1670.10

Specifications

Adjustable Yes
Adjustable (Height) 26.25 to 36 in.
Autoclavable Not Autoclavable
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-382
View Documents Promotion Details
Fisherbrand™
NCR32MBFBLK
Black
Each for $1,670.10
Only null left
 
14-000-408
View Documents Promotion Details
Fisherbrand™
NCR32MBFNAV
Dark Blue
Each for $1,670.10
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
Not Autoclavable
Polished Cast Aluminum
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
No
Yes
Yes
Cleanroom Chair
High Bench Height
26.25 to 36 in.
Standard
Class 100/ISO Class 5
Round tube chrome foot ring with internal lock
136 kg
37 lb.
Yes
Yes
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'