missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Medium Back, Adj Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, foot ring, arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making them ideal for clean room environments.
$2047.03 - $2047.03
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 26.25 to 36 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-409
|
Fisherbrand™
NCR32MBFNAVAA |
Dark Blue |
Each for $2,047.03
|
|
|||||
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Class 100/ISO Class 5 Clean Room
Specifications
| Yes | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Standard | |
| Class 100/ISO Class 5 | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| High Bench Height | |
| Yes | |
| Yes | |
| Yes | |
| Cleanroom Chair | |
| High Bench Height |
| 26.25 to 36 in. | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| 47 lb. | |
| Yes | |
| Yes | |
| No | |
| Vinyl |