missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 14360559
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360559 Blue
14360561 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360559 Supplier Fisherbrand™ Supplier No. NCR32FB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
With Backrest Yes
Footrest Yes
Weight (English) 36 lb.
With Casters Yes
With Tilt No
Seating Height High Bench Height
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
With Armrest No
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Certifications/Compliance Class 100/ISO Class 5
Adjustable Yes
Back Style Standard
Adjustable (Height) 26.25 to 36 in.
Base Material Polished Cast Aluminum
Color Blue
Footrest Size (English) 20 in.
Material Vinyl
Seating Type High Bench Height
Show More Show Less