missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360566
Change view
Click to view available options
Color:
Black
Dark Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360566 Black
14360565 Gray
14360568 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360566 Supplier Fisherbrand™ Supplier No. NCR32FBLKAA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room components, foot ring, arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Adjustable (Height) 26.25 to 36 in.
With Backrest Yes
Weight (English) 46 lb.
Includes Round tube chrome foot ring with internal lock
With Armrest Yes
With Casters Yes
Certifications/Compliance Class 100/ISO Class 5
With Tilt No
Base Material Polished Cast Aluminum
Back Style Standard
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Footrest Yes
Adjustable Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
Footrest Size (English) 20 in.
Color Black
Material Vinyl
Seating Type High Bench Height
Show More Show Less