missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/antimicrobial vinyl is easily cleaned making it ideal for clean room environments.
Supplier: Fisherbrand™ NCR21BLK
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
| No | |
| Yes | |
| No | |
| Yes | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| Desk Height | |
| Not Autoclavable | |
| Class 100/ISO Class 5 | |
| Black | |
| Desk Height |
| Cleanroom Chair | |
| Polished Cast Aluminum | |
| 19 to 24 in. | |
| No | |
| Yes | |
| 31 lb. | |
| 136 kg | |
| Yes | |
| 300 lb. | |
| Vinyl |