missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Seat Tilt and Stationary Glides

Catalog No. 15000625
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000625 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000625
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Back Style Standard
Color Gray
Autoclavable Not Autoclavable
Weight (Metric) 15.88 kg
With Backrest Yes
With Tilt Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Armrest No
Footrest No
With Lumbar Support No
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Weight (English) 35 lb.
Adjustable (Height) 20.25 to 28 in.
Frame Material Polished Cast Aluminum
With Casters No
Load Bearing Capacity (English) 300 lb.
Certifications/Compliance Class 10/ISO Class 4
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less