missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides

Catalog No. 15000645
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000645 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000645
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, adjustable arms, & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Back Style Standard
Color Gray
Autoclavable Not Autoclavable
With Casters No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Lumbar Support No
Footrest No
Weight (Metric) 20.87 kg
With Tilt Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Backrest Yes
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Weight (English) 46 lb.
Frame Material Polished Cast Aluminum
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
Arm Style 6-way Adjustable
Certifications/Compliance Class 100/ISO Class 5
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less