missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15000619
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000619 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000619
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, arms, chrome foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Color Gray
Back Style Standard
Footrest Yes
Lift Type Pneumatic
Arm Style 6-way Adjustable
With Lumbar Support No
Load Bearing Capacity (Metric) 136 kg
Frame Material Polished Cast Aluminum
Weight (Metric) 19.96 kg
Certifications/Compliance Class 100/ISO Class 5
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
With Casters No
Weight (English) 44 lb.
With Armrest Yes
With Tilt No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Backrest Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less