missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters

Catalog No. 15000618
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000618 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000618
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, arms, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Back Style Standard
Color Gray
Autoclavable Not Autoclavable
With Tilt No
With Armrest Yes
With Lumbar Support No
With Casters Yes
Footrest Yes
Weight (English) 44 lb.
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 19.96 kg
Warranty 15 year parts, lifetime on pneumatic lift
Adjustable (Height) 20.25 to 28 in.
Certifications/Compliance Class 100/ISO Class 5
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Arm Style 6-way Adjustable
Frame Material Polished Cast Aluminum
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less