missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15000601
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000601 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000601
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, arms, chrome foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Color Gray
Back Style Standard
With Armrest Yes
With Lumbar Support No
Weight (English) 45 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
Weight (Metric) 20.41 kg
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
With Casters No
Adjustable (Height) 24.5 to 34.75 in.
Adjustable Yes
Arm Style 6-way Adjustable
Certifications/Compliance Class 100/ISO Class 5
Frame Material Polished Cast Aluminum
Material Polyurethane
Seating Type High Bench Height
Show More Show Less