missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Desk Height with Medium Back, Seat Tilt, and Stationary Glides

Catalog No. 15000595
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000595 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000595

Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces & feature ergonomic adjustments & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Back Style Standard
Color Gray
With Casters No
With Tilt Yes
Weight (English) 33 lb.
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Backrest Yes
Weight (Metric) 14.97 kg
Footrest No
With Armrest No
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
With Lumbar Support No
Adjustable (Height) 17.5 to 22.75 in.
Certifications/Compliance Class 10/ISO Class 4
Adjustable Yes
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Material Polyurethane
Seating Type Desk Height
Show More Show Less