missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Desk Height with Medium Back, Adjustable Arms, and Casters

Catalog No. 15000592
Change view
Click to view available options
Class 100 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000592 Class 100 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000592
Only null left

Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, arms, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Color Gray
Autoclavable Not Autoclavable
Back Style Standard
Weight (Metric) 19.05 kg
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
With Armrest Yes
Footrest No
Weight (English) 42 lb.
With Casters Yes
Arm Style 6-way Adjustable
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Certifications/Compliance Class 100/ISO Class 5
Load Bearing Capacity (Metric) 136 kg
With Lumbar Support No
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less