missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Black Poly
Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.
$1742.47 - $1875.90
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 20.25 to 28 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-726
|
Fisherbrand™
NCR7727BLFMBT |
Blue |
Each for $1,875.90
|
|
|||||
|
14400345
|
Fisherbrand™
NCR7727FMBT |
Black |
Each for $1,742.47
|
|
|||||
Description
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
| Yes | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| No | |
| Yes | |
| No | |
| Cleanroom Chair | |
| Medium Bench Height |
| 20.25 to 28 in. | |
| Standard | |
| Class 100/ISO Class 5 | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| Medium Bench Height | |
| 36 lb. | |
| Yes | |
| Yes | |
| Yes | |
| Polyurethane |