missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Casters in Black Poly

Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, foot ring and self-braking casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

$2,013.53 - $2,013.53

Specifications

Adjustable Yes
Adjustable (Height) 20.25 to 28 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Autoclavable Not Autoclavable
Back Style Standard
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14400347
View Documents
Fisherbrand™
NCR7727FMBTAA
Black N/A
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
Class 100/ISO Class 5
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
46 lb.
Yes
Yes
Yes
Polyurethane
20.25 to 28 in.
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes
Yes
Yes
Cleanroom Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'