missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Tilt, Adj Arms, Chrome Foot Ring, and Casters in Black Poly
Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, arms and casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
$2034.53 - $2164.30
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 24.75 to 35 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-806
|
Fisherbrand™
CR875BPAACT |
Blue |
Each for $2,164.30
|
|
|||||
|
14-000-508
|
Fisherbrand™
CR875PAACT |
Black |
Each for $2,034.53
|
|
|||||
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Standard | |
| Class 100/ISO Class 5 | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 1.5 in. | |
| 47 lb. | |
| 16.5 in. | |
| Yes | |
| Yes | |
| No | |
| Cleanroom Industrial Chair | |
| High Bench Height |
| 24.75 to 35 in. | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| 17 in. | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| High Bench Height | |
| 1 in. | |
| 15 year parts, lifetime on pneumatic lift | |
| 18 in. | |
| 24 in. | |
| Yes | |
| Yes | |
| Yes | |
| Polyurethane |