missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Black Poly
Newport Class 100 Clean Room Chair is height adjustable for 42 in. work surfaces and features ergonomic adjustments, clean room components, and self-braking casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
$1,819.31 - $1,855.67
Specifications
| Adjustable (Height) | 24.75 to 35 in. |
|---|---|
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-513
|
N/A | Black |
N/A
|
|
|||||
|
14001054
|
Fisherbrand™
CR875BPTC |
Blue |
N/A
|
|
|||||
Description
- Adjustable from 24.75 to 35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant black polyurethane
- Class 100/ISO 5 Clean Room
Specifications
| 24.75 to 35 in. | |
| Standard | |
| 136 kg | |
| 15 year parts, lifetime on pneumatic lift | |
| Yes | |
| Yes | |
| Yes | |
| Polyurethane |
| Not Autoclavable | |
| 300 lb. | |
| High Bench Height | |
| No | |
| Yes | |
| No | |
| Cleanroom Industrial Chair | |
| High Bench Height |