missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Medium Bench Height with Medium Back and Stationary Glides

Catalog No. 15000633
Change view
Click to view available options
Class 10 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000633 Class 10 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000633
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Color Gray
Back Style Standard
Autoclavable Not Autoclavable
With Tilt No
With Armrest No
Weight (Metric) 15.88 kg
Load Bearing Capacity (English) 300 lb.
Weight (English) 35 lb.
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Frame Material Polished Cast Aluminum
Adjustable (Height) 20.25 to 28 in.
Certifications/Compliance Class 10/ISO Class 4
Adjustable Yes
With Backrest Yes
With Lumbar Support No
With Casters No
Footrest No
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less