missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Black Polyurethane

Catalog No. 14360614
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360614 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360614 Supplier Fisherbrand™ Supplier No. NCR7732FG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, chrome foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Adjustable (Height) 24.5 to 34.75 in.
Base Material Polished Cast Aluminum
Seating Height High Bench Height
Adjustable Yes
Back Style Standard
Footrest Yes
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Color Black
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
With Tilt No
Weight (English) 36 lb.
With Armrest No
Certifications/Compliance Class 10/ISO Class 4
With Casters No
Material Polyurethane
Seating Type High Bench Height
Show More Show Less