missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Newport Industrial Poly Clean Room Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Black Poly

Catalog No. 14000808
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000808 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14000808 Supplier Fisherbrand™ Supplier No. CR875BP
Only null left

Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.75-35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
With Lumbar Support No
Autoclavable Not Autoclavable
With Tilt No
Width (English) 18 in.
Adjustable Yes (Pneumatic)
With Backrest Yes
With Casters No
Footrest Yes
Width (English) Base 24 in.
Base Material Polished Cast Aluminum
Warranty 15 year parts, lifetime on pneumatic lift
Color Blue
Back Style Standard
Depth (English) 17 in.
Adjustable (Height) 24.75 to 35 in.
Load Bearing Capacity (Metric) 136 kg
Weight (English) 36 lb.
Width (English) Back 16.5 in.
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 1.5 in.
With Armrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Seating Height High Bench Height
Thickness (English) Back 1 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less