missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane

Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.

$1186.83 - $1262.53

Specifications

Adjustable Yes
Adjustable (Height) 19.5 to 27 in.
Autoclavable Not Autoclavable
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-825
View Documents Promotion Details
Fisherbrand™
CR978BPCF
Blue
Each for $1,262.53
Only null left
 
14-000-527
View Documents Promotion Details
Fisherbrand™
CR978PCF
Black
Each for $1,186.83
Only null left
 
Description

Description

  • Adjustable from 19.5-27 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room
Specifications

Specifications

Yes
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
34 lb.
Yes
Yes
No
Polyurethane
19.5 to 27 in.
Standard
Class 10/ISO Class 4
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
No
Yes
No
Cleanroom Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'