missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - Medium Bench Height with Casters in Polyurethane
Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.
$1233.03 - $1288.87
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 19.5 to 27 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-824
|
Fisherbrand™
CR978BPC |
Blue |
Each for $1,288.87
|
|
|||||
|
14-000-526
|
Fisherbrand™
CR978PC |
Black |
Each for $1,233.03
|
|
|||||
Description
- Adjustable from 19.5-27 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 10/ISO 4 Clean Room
Specifications
| Yes | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| 32 lb. | |
| Yes | |
| No | |
| No | |
| Polyurethane |
| 19.5 to 27 in. | |
| Standard | |
| Class 10/ISO Class 4 | |
| 300 lb. | |
| Medium Bench Height | |
| No | |
| Yes | |
| No | |
| Cleanroom Chair | |
| Medium Bench Height |