missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, larger back, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1349.33 - $1349.33
Specifications
| Adjustable | Yes |
|---|---|
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Certifications/Compliance | Class 10/ISO Class 4 |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-483
|
Fisherbrand™
91263MBPBLKCCR100CAB |
Black |
Each for $1,349.33
|
|
|||||
Description
- Medium back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Class 10/ISO 4 Clean Room
Specifications
| Yes | |
| Standard | |
| Class 10/ISO Class 4 | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| Medium Bench Height | |
| No | |
| Yes | |
| Yes | |
| Cleanroom Chair | |
| Medium Bench Height |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| 35 lb. | |
| Yes | |
| Yes | |
| No | |
| Vinyl |