missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Certifications/Compliance | Class 10/ISO Class 4 |
| Base Material | Polished Cast Aluminum |
| Color | Blue |
| Adjustable | Yes |
| Includes | Round tube chrome foot ring with internal lock |
| Back Style | Standard |
| Adjustable (Height) | 21.5 to 29 in. |
| Show More |