missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 14359913
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359913 Dark Blue
14359361 Blue
14359911 Black
14359912 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14359913 Supplier Fisherbrand™ Supplier No. 91263PNAVCCR100CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
With Backrest Yes
Certifications/Compliance Class 10/ISO Class 4
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Weight (English) 34 lb.
With Armrest No
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Seating Height Medium Bench Height
Color Dark Blue
Footrest Size (English) 20 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
With Casters Yes
Base Material Polished Cast Aluminum
With Tilt No
Footrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less