missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 14000205
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000205 Gray
14000200 Blue
14000203 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14000205 Supplier Fisherbrand™ Supplier No. 91263PGC10CR100CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 10 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 25.75-35.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Back Style Standard
With Backrest Yes
With Tilt No
Footrest Yes
Weight (English) 36 lb.
With Casters Yes
Includes Round tube chrome foot ring with internal lock
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Seating Height High Bench Height
With Armrest No
Footrest Size (English) 20 in.
Load Bearing Capacity (Metric) 136 kg
Color Gray
Adjustable (Height) 25.75 to 35.5 in.
Adjustable Yes
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Material Vinyl
Seating Type High Bench Height
Show More Show Less