missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Fisherbrand™ Class 10 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
Supplier: Fisherbrand™ 91263PBLKC10CR100CAB
Description
- Adjustable from 25.75-35.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
| Yes | |
| Yes | |
| No | |
| Yes | |
| 20 in. | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| High Bench Height | |
| Not Autoclavable | |
| Class 10/ISO Class 4 | |
| Black | |
| High Bench Height |
| Cleanroom Chair | |
| Polished Cast Aluminum | |
| 25.75 to 35.5 in. | |
| No | |
| Round tube chrome foot ring with internal lock | |
| Yes | |
| 36 lb. | |
| 136 kg | |
| Yes | |
| 300 lb. | |
| Vinyl |