missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - Medium Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Electro-static dissipating components to ensure proper grounding
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Class 10/ISO 4 Clean Room
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | Cleanroom ESD Chair |
| Includes | Round tube chrome foot ring with internal lock |
| Load Bearing Capacity (Metric) | 136 kg |
| Load Bearing Capacity (English) | 300 lb. |
| Certifications/Compliance | Class 10/ISO Class 4 |
| Base Material | Polished Cast Aluminum |
| Footrest Size (English) | 20 in. |
| Foot Type | Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) |
| Back Style | Standard |
| Color | Blue |
| Show More |