missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - Medium Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl

Catalog No. 14359914
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359914 Black
14359364 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14359914 Supplier Fisherbrand™ Supplier No. 91263PBKCCR100CABES
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs are height adjustable for 36 in. work surfaces and feature clean room and electro-static dissipating components such as vinyl and self-braking casters and chrome adjustable foot ring. Ideal for static sensitive environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom ESD Chair
Adjustable Yes
With Tilt No
Adjustable (Height) 21.5 to 29 in.
Footrest Yes
With Backrest Yes
With Casters Yes
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Color Black
Seat Material ESD Upholstery
Seating Height Medium Bench Height
Weight (English) 34 lb.
With Armrest No
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less