missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - Desk Height with ESD Casters in ESD Vinyl

Catalog No. 14359970
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359970 Blue
14359918 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14359970 Supplier Fisherbrand™ Supplier No. 91 267PBC CR 100 CAB ESD
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs are height adjustable for 31 in. work surfaces and feature clean room and electro-static dissipating components such as vinyl and self-braking casters. Ideal for static sensitive environments.

  • Adjustable from 18.5-23.75 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Certifications/Compliance Class 10/ISO Class 4
Base Material Polished Cast Aluminum
Adjustable Yes
Back Style Standard
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seat Material ESD Upholstery
Seating Height Desk Height
Adjustable (Height) 18.5 to 23.75 in.
Color Blue
With Casters Yes
Footrest No
Weight (English) 31 lb.
With Armrest No
With Backrest Yes
With Tilt No
Material Vinyl
Seating Type Desk Height
Show More Show Less