missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Clamp With Hook
Description
- Durable clamp can be rotated 360° and locked at any angle.
- Compatible with rods with an outer diameter of up to 13 mm (0.5 in.)
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Clamp with Hook |
| Material | Steel |
| Diameter (English) Outer Tubing | 1/2 in. |
| Diameter (Metric) Outer Tubing | 13 mm |
| Color | Silver |
| Jaw Type | Fixed |