missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clamp, Tri-Grip, Micro

Catalog No. 01257564
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01257564 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257564 Supplier Fisherbrand™ Supplier No. FW30020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tri-Grip Clamp allows irregular shapes to be held at any angle, surely and safely.

  • Sturdy extension clamps allow you to hold objects with irregular shapes at any angle, safely and securely.
  • Two separate adjustment screws ensure even, precise pressure on glass and minimize chance of breakage
  • Clamps are easily adjustable to vary holding angle, distance from stand

Specifications

Autoclavable Autoclavable
Type Mounting Clip, Reducer
Material Zinc Alloy
Holds 30 mm
Includes Non-slip Vinyl Sleeves
Diameter (English) 0.31 in.
Diameter (Metric) 8 mm
Height (Metric) 175 mm
Height (English) 6.9 in.
Length (English) 6.9 in.
Length (English) Arm 5 in.
Length (Metric) 175 mm
Length (Metric) Arm 125 mm
Size Mini
Size (Metric) Grip 20 mm
Width (English) 2 in.
Size (English) Grip 0.79 in.
Width (Metric) 50 mm
Shape 3-Prong
Color Silver
Jaw Type 3-Prong Dual Adjust
Show More Show Less