missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clamp, Tri-Grip

Catalog No. 01257573
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01257573 Large
01257572 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01257573 Supplier Fisherbrand™ Supplier No. FW20070
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clamp designed to securely hold every type of laboratory glassware and apparatus.

Designed to securely hold a large variety of glassware and apparatus.

  • Designed to securely hold a large variety of glassware and apparatus.
  • Ideal for irregularly shaped objects.
  • Utilizing thumbscrews, both prongs are easily adjusted over a wider range.
  • Dual adjustable clamps are offered in chrome plated zinc.
  • Supplied with non-slip vinyl sleeves.

Specifications

Autoclavable Autoclavable
Type Mounting Clip, Reducer
Material Zinc Alloy
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Length (English) 10.4 in.
Length (English) Arm 5.9 in.
Length (Metric) 265 mm
Length (Metric) Arm 150 mm
Size Large
Size (Metric) Grip 80 mm
Width (English) 4 in.
Size (English) Grip 3.2 in.
Width (Metric) 100 mm
Color Silver
Jaw Type 3-Prong Dual Adjust
Sterility Non-sterile
Show More Show Less