missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clamp Holder

Catalog No. 01257559
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01257559 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257559 Supplier Fisherbrand™ Supplier No. CB75019
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clamp Holder for holding clamps to lab-frames

Clamp Holder for holding clamps to lab-frames.

  • Use wherever clamping at 90° is required
  • Chrome-plated zinc alloy construction
  • Max. Grip Size: Up to 18 mm (0.7 in.)

Specifications

Autoclavable Autoclavable
Type Mounting Clip, Reducer
Material Zinc Alloy
Holds 2 Rods at 90°
Includes Clamp, Thumbscrew Adjustment
Height (Metric) 49 mm
Height (English) 1.93 in.
Length (English) 4 in.
Length (English) Arm 1.81 in.
Length (Metric) 102 mm
Length (Metric) Arm 46 mm
Size 19 mm
Size (Metric) Grip 19 mm
Width (English) 1.65 in.
Size (English) Grip 0.75 in.
Width (Metric) 42 mm
Color Silver
Jaw Type Fixed
Show More Show Less