missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Histology and Cytology
- Cryostats and Accessories
- Mopec™ Circular Specimen Chucks for Leica, TBS, and Tanner Cryostats
Mopec™ Circular Specimen Chucks for Leica, TBS, and Tanner Cryostats
Catalog No. 22445397
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
Length (Metric):
22 mm
25 mm
30 mm
40 mm
55 mm
40 product options available for selection
| Catalog No. | Color | Length (Metric) |
|---|---|---|
| 22445397 | Green | 55 mm |
| 22445492 | Blue | 22 mm |
| 22445797 | Green | 22 mm |
| 22445321 | Orange | 22 mm |
| 22445796 | Pink | 22 mm |
| 22445487 | Purple | 22 mm |
| 22445320 | Red | 22 mm |
| 22445652 | White | 22 mm |
| 22445330 | Yellow | 22 mm |
| 22445331 | Blue | 25 mm |
| 22445613 | Green | 25 mm |
| 22445604 | Orange | 25 mm |
| 22445282 | Pink | 25 mm |
| 22445281 | Purple | 25 mm |
| 22445788 | Red | 25 mm |
| 22445684 | White | 25 mm |
| 22445605 | Yellow | 25 mm |
| 22445776 | Blue | 30 mm |
| 22445786 | Green | 30 mm |
| 22445609 | Orange | 30 mm |
| 22445283 | Pink | 30 mm |
| 22445777 | Purple | 30 mm |
| 22445341 | Red | 30 mm |
| 22445738 | White | 30 mm |
| 22445712 | Yellow | 30 mm |
| 22445748 | Blue | 40 mm |
| 22445880 | Green | 40 mm |
| 22445877 | Orange | 40 mm |
| 22445581 | Pink | 40 mm |
| 22445879 | Purple | 40 mm |
| 22445806 | Red | 40 mm |
| 22445545 | White | 40 mm |
| 22445559 | Yellow | 40 mm |
| 22445352 | Blue | 55 mm |
| 22445687 | Orange | 55 mm |
| 22445490 | Pink | 55 mm |
| 22445732 | Purple | 55 mm |
| 22445254 | Red | 55 mm |
| 22445731 | White | 55 mm |
| 22445511 | Yellow | 55 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
Description
- Round, aluminum specimen chucks
- Suitable for Leica (except CM1950 model), TBS, and Tanner Cryostats
Specifications
Specifications
| For Use With (Equipment) | Leica, TBS, and Tanner Cryostats |
| Length (Metric) | 55 mm |
| Color | Green |