missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Circular Cover Glasses
Description
All Circular Cover Slips feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in 1 oz. packs.
- Manufactured with colorless borosilicate glass
- Available in a variety of sizes and thicknesses
Spécifications
Spécifications
| Shape | Circle |
| Material | Borosilicate Glass |
| Thickness (Metric) | 0.19 to 0.23 mm (#2) |
| Diameter (Metric) | 25 mm |
| For Use With (Application) | Microscopy, Histology, Cytology, Hematology, Microbiology |
| Quantity | 1 oz./Pk. |