missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Circular Cover Glasses

Catalog No. 12541005CA
Change view
Click to view available options
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
0.19 to 0.23 mm (#2)
Diameter (Metric):
12 mm
15 mm
18 mm
22 mm
25 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Diameter (Metric)
12541005CA 0.13 to 0.17 mm (#1) 18 mm
12541000CA 0.13 to 0.17 mm (#1) 12 mm
12541001CA 0.16 to 0.19 mm (#1.5) 12 mm
12541002CA 0.19 to 0.23 mm (#2) 12 mm
12541004CA 0.19 to 0.23 mm (#2) 15 mm
12541006CA 0.19 to 0.23 mm (#2) 18 mm
12541008CA 0.19 to 0.23 mm (#2) 22 mm
12541010CA 0.19 to 0.23 mm (#2) 25 mm
12541003CA 0.13 to 0.17 mm (#1) 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 12541005CA Supplier Fisherbrand™ Supplier No. 18CIR1602811T
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of the finest optical borosilicate glass, with uniform thickness and size.

All Circular Cover Slips feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in 1 oz. packs.

  • Manufactured with colorless borosilicate glass
  • Available in a variety of sizes and thicknesses

Specifications

Shape Circle
Material Borosilicate Glass
Thickness (Metric) 0.13 to 0.17 mm (#1)
Diameter (Metric) 18 mm
For Use With (Application) Microscopy, Histology, Cytology, Hematology, Microbiology
Quantity 1 oz./Pk.