missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Graphic Controls Circular Charts
Description
Graphic Controls Circular Charts, Diameter: 157.23mm, 6.19 in., Ink Writing Recorder Chart, Time Range: 7 Days, For Use With: For weksler, No. of Ranges: 1.0, Shape: Circular
Specifications
Specifications
| Product Type | Ink Writing Recorder Chart |
| Diameter (Metric) | 157.23 mm |
| Diameter (English) | 6.19 in. |
| For Use With (Equipment) | Weksler |
| No. of Ranges | 1 |
| Shape | Circular |
| Temperature Range (Metric) | -100°C to +38°C |
| Time Range | 7 Days |