missing translation for 'onlineSavingsMsg'
Learn More

Graphic Controls Circular Charts

Catalog No. 13939282
Change view
Click to view available options
Product Type:
Heat Sensitive Recorder Chart
Ink Writing Recorder Chart
Pressure Chart
For Use With (Equipment):
Honeywell DR 4500 Truline
Honeywell DR-4300
Jewett RDR068
Jewett RDR069
United Electric Control
United Electric UD 6282-301
Weksler
Time Range:
24 hrs. and 7 days
7 Days
None
Temperature Range (Metric):
+50°C to -5°C
-10°C to +60°C
-100°C to +38°C
-40°C to +30°C
-50°C to +15°C
0°C to 100°C
None
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Time Range Temperature Range (Metric)
13939282 Pressure Chart United Electric Control 7 Days +50°C to -5°C
13939276 Heat Sensitive Recorder Chart Honeywell DR 4500 Truline None None
13939277 Ink Writing Recorder Chart United Electric Control 24 hrs. and 7 days 0°C to 100°C
13939318 Ink Writing Recorder Chart Weksler 7 Days -100°C to +38°C
13939286 Pressure Chart United Electric UD 6282-301 7 Days -50°C to +15°C
13939284 Ink Writing Recorder Chart Honeywell DR-4300 7 Days 0°C to 100°C
13939285 Pressure Chart United Electric Control 7 Days -40°C to +30°C
13939281 Ink Writing Recorder Chart Jewett RDR068 7 Days -10°C to +60°C
13939283 Ink Writing Recorder Chart Jewett RDR069 7 Days -100°C to +38°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13939282 Supplier Graphic Controls Supplier No. 00960872
Only null left

Graphic Controls Circular Charts, Diameter: 157.23mm, 6.19 in., Ink Writing Recorder Chart, Time Range: 7 Days, For Use With: For weksler, No. of Ranges: 1.0, Shape: Circular

Specifications

Product Type Pressure Chart
Diameter (Metric) 152 mm
Diameter (English) 6 in.
For Use With (Equipment) United Electric Control
No. of Ranges 1
Shape Circular
Temperature Range (Metric) +50°C to -5°C
Time Range 7 Days