Learn More
STERIS™ CIP 130 Process Cleaning Alkaline Detergent
CIP 130 Alkaline Detergent is a liquid, surfactant-based detergent system designed for industries where effective cleaning is crucial. It easily removes a broad spectrum of difficult-to-remove soils, including petroleum-based and protein-embedded soils. pH - (1%) 11.6, typical
$1,021.17 - $43,575.11
Specifications
| Product Type | Alkaline Detergent |
|---|---|
| Color-coded | No |
| Form | Clear Liquid |
| pH | 11.6 (1%) |
| Scent | Unscented |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
17355277
|
STERIS™
1C1305 |
5 gal. |
Each for $1,021.17
|
|
|||||
|
17355278
|
STERIS™
1C1301 |
55 gal. |
Each for $8,817.43
|
|
|||||
|
17355276
|
STERIS™
1C13D3 |
300 gal. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
CIP 130 Process Cleaning Detergent is specially formulated to meet the unique cleaning demands found in the pharmaceutical, biotechnology, cosmetic, dietary supplement, and other industries requiring an effective validatable detergent.
HOW CIP 130 WORKS
CIP 130 Alkaline Detergent is a proprietary blend of potassium hydroxide, an advanced surfactant system and other performance-enhancing ingredients that provide multiple cleaning mechanisms. This low foaming product removes a wide range of process residues and is ideal for use in CIP, COP and manual applications.
WHY CIP 130?
- Flexibility -Effective cleaning against a wide variety of pharmaceutical process residues in clean-in-place (CIP), clean-out-of-place (COP), and manual applications.
- Efficacy - Especially effective against oily and greasy residues due to multiple surfactant system.
- Easy to Validate - Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports.
- Cost Savings - Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics.
- Reliability - Manufactured for the pharmaceutical industry in a cGMP compliant, FDA registered and ISO 9001 certified facility.
Specifications
| Alkaline Detergent | |
| Clear Liquid | |
| Unscented |
| No | |
| 11.6 (1%) | |
| Non-sterile |