missing translation for 'onlineSavingsMsg'
Learn More

Cincinnati Surgical SnapIt Ampoule Openers

Catalog No. p-6554097
Change view
Click to view available options
For Use With (Application):
Opening 1 to 15 mL Ampules
Opening 5 to 25 mL Ampules
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19200246 Opening 5 to 25 mL Ampules
19200247 Opening 1 to 15 mL Ampules
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19200246 Supplier Cincinnati Surgical Supplier No. 0142L

Safe way to open glass ampoules, avoiding painful and dangerous sharp injuries

  • For use with glass and general ampoules
  • Available in both Regular (1 to 15mL) and Large (5 to 25mL) sizes

Specifications

Product Type Ampule Opener
For Use With (Application) Opening 5 to 25 mL Ampules
For Use With (Equipment) Glass Ampules