missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series

Catalog No. SP88857104
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Electrical Requirements:
100/120 V 50/60 Hz
Plug Type:
US
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements Plug Type
SP88857104 Aluminum 7.25 x 7.25 in. 100/120 V 50/60 Hz US
SP88854100 Ceramic 4.25 x 4.25 in. 100/120 V 50/60 Hz US
SP88857100 Ceramic 7.25 x 7.25 in. 100/120 V 50/60 Hz US
SP88850100 Ceramic 10.25 x 10.25 in. 100/120 V 50/60 Hz US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SP88857104 Supplier Thermo Scientific™ Supplier No. SP88857104
Only null left

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Specifications

Top Plate Material Aluminum
Voltage 100/120 V
Includes Power Cord
Shipping Weight (English) 11.0 lb.
Shipping Weight (Metric) 5.0 kg
Electrical Requirements 100/120 V 50/60 Hz
Length (English) 13 in.
Size 7.25 x 7.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 300°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 20.8 cm
Length (Metric) 33 cm
Width (English) 8.2 in.
Weight (English) 11 lb.
Weight (Metric) 5 kg
Type Stirring Hotplate
Shape Square
Plug Type US
Stirring Range 50 to 1500 rpm
Dimensions (L x W x H) 7.25 in. x 7.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Display LED
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.